This product requires certification to purchase.

Grid Strainer in Matte Black

You last purchased this on
 
Delta Faucet

Grid Strainer in Matte Black

  • Fast #
  • Part #DRP6346BL
  • Item #7784510
  • Manufacturer Part #RP6346BL
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Delta Faucet

Grid Strainer in Matte Black

  • Fast #
  • Part #DRP6346BL
  • Item #7784510
  • Manufacturer Part #RP6346BL
5 out of 5 Customer Rating

X Points
Color Finish Name: Matte Black Select Color Finish Name

Package Quantity Info:

Each: 1 Pallet: 528
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Grid Drain Material:
Metal
IAPMO Listed:
No
Overflow Included:
Yes