Hand Shower Holder in Polished Brass
Hand Shower Holder in Polished Brass
Frequently Purchased Together
Product Details
Product Details
- Mounts hand shower to shower arm
- Adjustable shower arm mount
- 1/2 in. IPS female inlet
- 1/2 in. IPS male outlet
- Works with hand shower (sold separately)
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Application:
- Commercial
- CSA Certified:
- Yes
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Polished Brass
- Depth:
- 3-18/25 in
- End Connection 1:
- MIPT
- End Connection 2:
- MIPT
- End Connections:
- MIPT
- Faucet Part Type:
- Hand Shower Holder
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- GSA Approved:
- No
- Height:
- 2-14/25 in
- Length:
- 3-41/64 in
- Material:
- Plastic
- NSF Certified:
- No
- Spout Height:
- 2-9/16 in
- WaterSense Labeled:
- No