This product requires certification to purchase.

Single Handle Centerset Bathroom Sink Faucet in Chrome

You last purchased this on
 
Delta Faucet

Haywood™ Single Handle Centerset Bathroom Sink Faucet in Chrome

  • Fast #
  • Part #D15999DST
  • Item #7046413
  • Manufacturer Part #15999-DST
4.2 out of 5 Customer Rating
Brand image
You last purchased this on
 
Delta Faucet

Haywood™ Single Handle Centerset Bathroom Sink Faucet in Chrome

  • Fast #
  • Part #D15999DST
  • Item #7046413
  • Manufacturer Part #15999-DST
4.2 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 72
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • DIAMOND Seal® Technology is less hassle to install and helps your faucet perform like new for life, reducing leak points and lasting twice as long as the industry standard
  • Everything you need is together in one convenient box, including integrated Inflex® PEX supply lines
  • Fits 1- or 3-hole 4-inch installations (with included optional deck plate)
  • Optional red/blue temperature indicator ring included
  • Metal push pop-up drain assembly in matching finish (included) is ADA compliant and simple to install, operate and clean
  • ADA Compliant
  • Water Sense® labeled faucet uses at least 20% less water than the industry standard without compromising performance
  • Rigid spout does not swivel
  • Backed by Delta Faucet's Lifetime Limited Warranty
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1, ASME A112.18.2
Application:
Residential
BAA Compliant:
No
Bathroom Faucet Type:
Centerset
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1, CSA B125.2
Cartridge Type:
Ceramic Disc
Collection:
Haywood™
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Depth:
8 in
Drain Included:
Yes
Faucet Connection Size:
3/8 in
Faucet Height:
10 in
Faucet Mount:
Deck Mount
Flow Rate:
1.2 gpm
GSA Approved:
No
Handle Material:
Metal
Handle Type:
Lever
Height:
10-1/2 in
IAPMO Listed:
No
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Maximum Deck Thickness:
2-1/8 in
NSF Certified:
No
Number of Handles:
Single Handle
Number of Holes:
1 Hole, 3 Hole
Spout Height:
6-1/4 in
Spout Reach:
5-1/2 in
Spout Type:
Fixed
Supply Lines Included:
Yes
Trim Only:
No
UL Listed:
No
Vandal Resistant:
No
WaterSense Labeled:
Yes