Battery-Operated Electronic Soap Dispenser in Chrome
HDF® Battery-Operated Electronic Soap Dispenser in Chrome
Package Quantity Info:
Each: 1 Case: 6-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Deck mount electronic hand soap dispenser (battery operated)
- 1-hole installation
- 1 inch maximum sink lip height
- Anti-rotation pin
- Adjustable soap quantity with remote (order separately)
- 1,000 ml (33,8 oz) refillable bottle included (soap not included)
- 6 D cell batteries (included)
- 3-Year Warranty
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Application:
- Commercial
- Capacity:
- 1 L
- Collection:
- HDF®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Dispenser Type:
- Automatic
- Height:
- 4-1/8 in
- Installation Type:
- Deck Mount
- Origin:
- Global
- Power Source:
- Battery
- Proposition 65:
- CALIFORNIA PROP 65 WARNING This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov. Wash hands after installing or removing the product.
- Spout Height:
- 3-3/8 in
- UL Listed:
- No
- Width:
- 1-1/2 in