Dual Function Hand Shower in Stainless with White
HDF® Dual Function Hand Shower in Stainless with White
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 4 Pallet: 144-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- HDF Commercial
- Push button water control
- Includes chrome vacuum breaker and 90° wall supply elbow
- Chrome with white handshower
- Sixty inch double spiral metal hose
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- CEC Compliant:
- Not for Sale in CA
- CSA Certified:
- Yes
- Collection:
- HDF®
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless, White
- Faucet Material:
- Brass
- Hand Shower Flow Rate:
- 2.5 gpm
- Hose Included:
- Yes
- Hose Length:
- 69 in
- IAPMO Listed:
- Yes
- Length:
- 24 in
- Pause Control:
- Yes
- Showerhead Function:
- Dual
- Spray Type:
- Full, Pause
- WaterSense Labeled:
- No