Handle Kit in Polished Chrome
HDF® Handle Kit in Polished Chrome
Product Details
Product Details
- Includes set screw
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Collection:
- HDF®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Faucet Part Type:
- Handle Kit
- Handle Type:
- Lever
- Number of Handles:
- Single Handle
- Width:
- 4 in