This product requires certification to purchase.

Sensor Bathroom Sink Faucet in Chrome

You last purchased this on
 
Delta Faucet

HDF® Sensor Bathroom Sink Faucet in Chrome

  • Fast #
  • Part #D591TPA1250
  • Item #8194750
  • Manufacturer Part #591TPA1250
4.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
Delta Faucet

HDF® Sensor Bathroom Sink Faucet in Chrome

  • Fast #
  • Part #D591TPA1250
  • Item #8194750
  • Manufacturer Part #591TPA1250
4.1 out of 5 Customer Rating

X Points
Color Finish Name: Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Centers: 4"
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
Application:
Commercial
Bathroom Faucet Type:
Sensor
Battery Size:
4C
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
HDF®
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Deck Plate Included:
No
Faucet Center Size:
4 in
Faucet Connection Size:
3/8 in
Faucet Height:
5-4/5 in
Faucet Mount:
Deck Mount
Flow Rate:
0.5 gpm
GSA Approved:
No
IAPMO Listed:
No
Lead Law Compliance Level:
Applicable to Lead Leaching, Not Compliant
Maximum Deck Thickness:
2-1/2 in
NSF Certified:
No
Number of Holes:
3 Hole
Power Source:
Battery
Spout Height:
4-2/5 in
Spout Reach:
5 in
Spout Type:
Low Arc
Trim Only:
Yes
UL Listed:
No
Vandal Resistant:
Yes
WaterSense Labeled:
No
Width:
6-13/20 in