This product requires certification to purchase.

Sensor Bathroom Sink Faucet in Chrome

Delta Faucet

HDF® Sensor Bathroom Sink Faucet in Chrome

  • Fast #
  • Part #DDEMD311LF
  • Item #4707289
  • Manufacturer Part #DEMD-311LF
4.4 out of 5 Customer Rating
Brand image
Delta Faucet

HDF® Sensor Bathroom Sink Faucet in Chrome

  • Fast #
  • Part #DDEMD311LF
  • Item #4707289
  • Manufacturer Part #DEMD-311LF
4.4 out of 5 Customer Rating

X Points

Color Finish Name: Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 180
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Single-hole installation
  • Red/blue indicators
  • Vandal resistant wrench flat spray outlet
  • Max deck thickness: 2"
  • Battery operated
  • Batteries included
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
Application:
Commercial
Bathroom Faucet Type:
Sensor
Battery Size:
AA
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
HDF®
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Deck Plate Included:
No
Faucet Connection Size:
3/8 in
Faucet Height:
5-3/5 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Flow Rate:
0.5 gpm
GSA Approved:
No
Handle Included:
No
Height:
5-3/5 in
IAPMO Listed:
Yes
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Maximum Deck Thickness:
2 in
NSF Certified:
No
Number of Holes:
1 Hole
Power Source:
Battery
Proposition 65:
WARNING: This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Spout Height:
3-9/10 in
Spout Reach:
5-1/5 in
Spout Type:
Fixed
Trim Only:
No
UL Listed:
No
UPC:
055870393639
Vandal Resistant:
Yes
WaterSense Labeled:
No