This product requires certification to purchase.

Single Handle Multi Function Shower Faucet in Chrome (Trim Only)

You last purchased this on
 
Delta Faucet

HDF® Single Handle Multi Function Shower Faucet in Chrome (Trim Only)

  • Fast #
  • Part #DT13291
  • Item #2883465
  • Manufacturer Part #T13291
3.3 out of 5 Customer Rating
Brand image
You last purchased this on
 
Delta Faucet

HDF® Single Handle Multi Function Shower Faucet in Chrome (Trim Only)

  • Fast #
  • Part #DT13291
  • Item #2883465
  • Manufacturer Part #T13291
3.3 out of 5 Customer Rating

X Points
Color Finish Name: Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12 Pallet: 144
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Trim kit only, must order MultiChoice® universal valve separately to complete the unit
  • Monitor® pressure balance valve keeps water temperature within a safe +/-3° F (+/-1.6° C), helping to protect you from sudden changes in hot or cold water pressure
  • Spray settings include: Full body spray
  • Shower only
  • ADA compliant
  • WaterSense® labeled shower heads use at least 20% less water than the industry standard without compromising performance
  • Requires Certification
  • ADA Compliant

  • Green

Recommended Accessories


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
ASSE Standards:
ASSE 1016
Application:
Commercial
BAA Compliant:
No
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
HDF®
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Depth:
6-17/50 in
Diameter:
4-7/8 in
Escutcheon Height:
7 in
Escutcheon Width:
7 in
Faucet Mount:
Wall Mount
GSA Approved:
No
Handle Material:
Zinc
Handle Type:
Lever
Height:
9-1/2 in
IAPMO Listed:
Yes
NSF Certified:
No
Number of Handles:
Single Handle
Proposition 65:
WARNING: This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Showerhead Flow Rate:
1.75 gpm
Showerhead Function:
Multi
Spray Type:
Full, Massage, Pause
Trim Only:
Yes
UL Listed:
No
Valve Trim Type:
Pressure Balancing
WaterSense Labeled:
Yes