Hot/Cold Index Button
Hot/Cold Index Button
Frequently Purchased Together
Product Details
Product Details
- Description: Button
- Delta replacement part
- Button arrow with red/blue indicators
Specifications
- ADA Compliant:
- No
- Brand Model Compatibility:
- 13 and 14 Series
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Faucet Part Type:
- Index Button
- GSA Approved:
- No
- IAPMO Listed:
- No
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- WaterSense Labeled:
- No