This product requires certification to purchase.

Hot and Cold Acrylic Knob Handles

You last purchased this on
 
Delta Faucet

Hot and Cold Acrylic Knob Handles

  • Fast #
  • Part #DRP23498
  • Item #338439
  • Manufacturer Part #RP23498
3.9 out of 5 Customer Rating
Brand image
You last purchased this on
 
Delta Faucet

Hot and Cold Acrylic Knob Handles

  • Fast #
  • Part #DRP23498
  • Item #338439
  • Manufacturer Part #RP23498
3.9 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Clear Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: 1 Available in Hilliard, OH
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Small clear knob handle kit
  • Hot/cold indicator(s)
  • Sold in pairs
  • Pair
  • Requires Certification

Specifications

ADA Compliant:
No
Color Finish Category:
Clear
Color Finish Name:
Clear
Faucet Part Type:
Handle
Handle Type:
Knob
Height:
1-3/4 in
Material:
Plastic
Material Type:
Acrylic
Number of Handles:
Two Handle
Origin:
Domestic