This product requires certification to purchase.

Hot and Cold Stem for 1600 Series

You last purchased this on
 
Delta Faucet

Hot and Cold Stem for 1600 Series

  • Fast #
  • Part #DRP1991
  • Item #312
  • Manufacturer Part #132351
3.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
Delta Faucet

Hot and Cold Stem for 1600 Series

  • Fast #
  • Part #DRP1991
  • Item #312
  • Manufacturer Part #132351
3.1 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 6 Case: 72 Pallet: 3096
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Stem unit and seats
  • For 1600 tub/showers
  • For Delta Mix® and Scald-Guard® tub/shower faucets
  • Requires Certification

Documents


Specifications

Application:
Residential
Brand Model Compatibility:
1600 Series
Faucet Part Type:
Stem
GSA Approved:
No
IAPMO Listed:
No
Material:
Stainless Steel
NSF Certified:
No
Stem Type:
Hot and Cold
WaterSense Labeled:
No