This product requires certification to purchase.

Body Spray

You last purchased this on
 
Delta Faucet

HydraChoice™ Body Spray

  • Fast #
  • Part #DT50210PR
  • Item #9530034
  • Manufacturer Part #T50210-PR
3.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
Delta Faucet

HydraChoice™ Body Spray

  • Fast #
  • Part #DT50210PR
  • Item #9530034
  • Manufacturer Part #T50210-PR
3.1 out of 5 Customer Rating

X Points
Color Finish Name: Lumicoat Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Case: 2 Pallet: 540
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Lumicoat™ finishes easily wipe clean and are guaranteed to resist mineral buildup and hard water stains on the product’s most commonly touched areas
  • Flush mount installation
  • 1.0 gpm at 80 psi; 3.8 l/minimum at 550 kPa
  • Rough and spray head sold separately
  • Must also order rough-in (model # R50200) and choice of spray heads (model #s SH5000-PR, SH5002-PR, SH5003-PR, or SH5005-PR) separately to complete the unit
  • 1/2 in. (12.7 mm) rough-in
  • 3-1/2 in. height and width
  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
HydraChoice™
Color Finish Category:
Chromes
Color Finish Name:
Lumicoat Chrome
Depth:
3-39/50 in
Faucet Connection Size:
1/2 in
Faucet Material:
Plastic
Faucet Mount:
Flush Mount, Wall Mount
Flow Rate:
1.0 gpm
Height:
3-1/2 in
Trim Only:
Yes