Body Spray
HydraChoice™ Body Spray
Frequently Purchased Together
Product Details
Product Details
- Lumicoat™ Finishes easily wipe clean and are guaranteed to resist mineral buildup and hard water stains on the product’s most commonly touched areas
- Flush mount installation
- 1.0 GPM at 80 psi; 3.8 l/minimum at 550 kPa
- Rough and spray head sold separately
- Must also order rough-in (model # R50200) and choice of spray heads (model #s SH5000-SS-PR, SH5002-SS-PR, SH5003-SS-PR, or SH5005-SS-PR) separately to complete the unit
- 1/2 in. (12.7 mm) rough-in
- 3-1/2 in. height and width
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Application:
- Residential
- Body Spray Flow Rate:
- 1.0 gpm
- CEC Compliant:
- For Sale in CA
- Collection:
- HydraChoice™
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Lumicoat Stainless
- Depth:
- 3-39/50 in
- Faucet Material:
- Plastic
- Flow Rate:
- 1 gpm
- Height:
- 3-1/2 in
- Installation Type:
- Flush Mount, Wall Mount
- Trim Only:
- Yes
- Width:
- 3-1/2 in