Single Function Body Spray
Hydrachoice™ Single Function Body Spray
Frequently Purchased Together
Product Details
Product Details
- Flush mount installation
- Rough and spray head sold separately
- Must also order rough-in (model # R50200) and choice of spray heads (model #s SH5000-CZ, SH5002-CZ, SH5003-CZ, or SH5005-CZ) separately to complete the unit
- 1/2 in. (12.7 mm) rough-in
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Body Spray Flow Rate:
- 1.0 gpm
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- Yes
- Collection:
- Hydrachoice™
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Champagne Bronze
- Depth:
- 3-39/50 in
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Plastic
- Flow Rate:
- 1 gpm
- Installation Type:
- Wall Mount
- NSF Certified:
- No
- Trim Only:
- Yes
- WaterSense Labeled:
- No
- Width:
- 3-1/2 in