Single Function Body Spray in Lumicoat® Chrome
HydraChoice® Single Function Body Spray in Lumicoat® Chrome
Package Quantity Info:
Each: 1 Pallet: 3168-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Lumicoat® Finishes are guaranteed to resist water spots and mineral buildup and easily wipe clean without chemicals or cleaners on the product’s most commonly touched areas
- Automatically extends when water is turned on
- Finished spray face with Touch-Clean® spray holes
- Rotates up to 50 degrees in any direction
- Rough and trim required for complete unit (sold separately)
- R50200 rough-in sold separately
- Choose from T50010-PR round and T50210-PR square trim bodies (sold separately)
- Sold individually
Specifications
- ADA Compliant:
- No
- Application:
- Residential, Commercial
- Body Spray Flow Rate:
- 1 gpm
- CSA Certified:
- Yes
- Collection:
- HydraChoice®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Lumicoat Chrome
- Depth:
- 2 in
- Faucet Mount:
- Wall Mount
- Flow Rate:
- 1 gpm
- Height:
- 1-3/4 in
- Installation Type:
- Wall Mount
- Showerhead Function:
- Single
- Spray Type:
- Full Body
- Width:
- 1-3/4 in