Multi Function Hand Shower in Lumicoat® Champagne Bronze
In2Ition® Multi Function Hand Shower in Lumicoat® Champagne Bronze
Frequently Purchased Together
Product Details
Product Details
- The In2ition® Two-in-One shower gets water where you need it most using the integrated shower head and hand shower separately or together
- Perfect for bathing loved ones and pets as well as keeping the inside of your shower and tub clean
- H2Okinetic® shower technology sculpts water into a unique wave pattern, forming a powerful drench spray
- Gives you the feeling of more water without using more water
- Integrated hand shower docks securely into shower head when not in use
- MagnaTite® docking uses a powerful integrated magnet to hold your In2ition® Two-in-One shower Head precisely in place for easy docking every time
- Soft, rubber Touch-Clean® spray holes allow you to easily wipe away calcium and lime build-up from the spray face of your shower head and hand shower with the touch of a finger
- Installs in minutes
- Spray settings include: H2OKinetic® PowerDrench spray, full body spray, full spray with massage, massaging spray, and pause
- Hand shower lever changes spray modes
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- CEC Compliant:
- Not for Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- In2Ition®
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Lumicoat® Champagne Bronze
- Depth:
- 5-1/2 in
- Faucet Material:
- Plastic
- Hand Shower Diameter:
- 6-7/8 in
- Hand Shower Flow Rate:
- 2.5 gpm
- Height:
- 11-9/16 in
- Hose Included:
- Yes
- Hose Length:
- 82 in
- Length:
- 5-1/2 in
- Pause Control:
- Yes
- Showerhead Function:
- Multi
- Spray Type:
- Full, H2Okinetic Technology®, Massage, Pause, Wide
- UL Listed:
- No
- WaterSense Labeled:
- No
- Width:
- 8-7/8 in