This product requires certification to purchase.

Multi Function Hand Shower in Lumicoat® Champagne Bronze

You last purchased this on
 
Delta Faucet

In2Ition® Multi Function Hand Shower in Lumicoat® Champagne Bronze

  • Fast #
  • Part #D58569CZPR25PK
  • Item #9878332
  • Manufacturer Part #58569-CZ-PR25-PK
4.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
Delta Faucet

In2Ition® Multi Function Hand Shower in Lumicoat® Champagne Bronze

  • Fast #
  • Part #D58569CZPR25PK
  • Item #9878332
  • Manufacturer Part #58569-CZ-PR25-PK
4.7 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Lumicoat Champagne Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 72
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • The In2ition® Two-in-One shower gets water where you need it most using the integrated shower head and hand shower separately or together
  • Perfect for bathing loved ones and pets as well as keeping the inside of your shower and tub clean
  • Integrated hand shower docks securely into shower head when not in use
  • MagnaTite® Docking uses a powerful integrated magnet to hold your In2ition® Two-in-One shower head precisely in place for easy docking every time
  • Soft, rubber Touch-Clean® spray holes allow you to easily wipe away calcium and lime build-up from the spray face of your shower head and hand shower with the touch of a finger
  • Installs in minutes
  • Spray settings include: full body spray, fast massage spray, full spray with massage, slow massage spray, and pause
  • Hand shower lever changes spray modes
  • Pause feature reduces water to a trickle, giving you space for shaving, lathering and other shower tasks while maintaining your temperature settings
  • Push-button activates pause mode
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
CEC Compliant:
Not for Sale in CA
CSA Certified:
CSA B125.1
Collection:
In2Ition®
Color Finish Category:
Bronze Tones
Color Finish Name:
Lumicoat® Champagne Bronze
Depth:
4-7/8 in
Faucet Material:
Plastic
Hand Shower Diameter:
6-13/16 in
Hand Shower Flow Rate:
2.5 gpm
Height:
11-3/5 in
Hose Included:
Yes
Hose Length:
82 in
Length:
4-7/8 in
Pause Control:
Yes
Showerhead Function:
Multi
Spray Type:
Massage, Full, Pause
UL Listed:
No
WaterSense Labeled:
No
Width:
1-13/16 in