This product requires certification to purchase.

Multi Function Hand Shower in Lumicoat® Stainless

You last purchased this on
 
Delta Faucet

In2ition® Multi Function Hand Shower in Lumicoat® Stainless

  • Fast #
  • Part #D58472SSPR
  • Item #9507042
  • Manufacturer Part #58472-SS-PR
3.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Delta Faucet

In2ition® Multi Function Hand Shower in Lumicoat® Stainless

  • Fast #
  • Part #D58472SSPR
  • Item #9507042
  • Manufacturer Part #58472-SS-PR
3.4 out of 5 Customer Rating

X Points
Color Finish Name: Lumicoat Stainless Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 126
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Lum coat™ finishes easily wipe clean and are guaranteed to resist mineral buildup and hard water stains on the product’s most commonly touched areas
  • The In2ition® two-in-one shower gets water where you need it most using the integrated shower head and hand shower separately or together
  • Perfect for bathing loved ones and pets as well as keeping the inside of your shower and tub clean
  • H2Okinetic® Technology showers feel like more water and more pressure, with more coverage
  • H2Okinetic® power drench® spray creates powerful water patterns, for an energizing experience
  • Magnetite® docking uses a powerful integrated magnet to hold your In2ition® two-in-one Shower Head precisely in place for easy docking every time
  • Installs in minutes
  • Spray settings include: H2Okinetic power drench spray, H2OKinetic power drench spray with massage, massaging spray, and pause
  • Pause feature reduces water to a trickle, giving you space for shaving, lathering and other shower tasks while maintaining your temperature settings
  • Includes 60 - 82 inch (1524 mm - 2083 mm) stretchable metal hose
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1, ASME A112.18.3
CEC Compliant:
Not for Sale in CA
CSA Certified:
CSA B125.1
Collection:
In2ition®
Color Finish Category:
Stainless Steel
Color Finish Name:
Lumicoat® Stainless
Depth:
5-1/4 in
Faucet Connection Size:
1/2 in
Faucet Material:
Plastic
Faucet Mount:
Wall Mount
Hand Shower Diameter:
5-11/16 in
Hand Shower Flow Rate:
2.5 gpm
Height:
10-1/4 in
Hose Included:
Yes
Hose Length:
82 in
Pause Control:
Yes
Showerhead Function:
Multi
Spray Type:
H2Okinetic Technology®, Massage, Pause
Width:
5-23/32 in