This product requires certification to purchase.

Multi Function Hand Shower in Matte Black

You last purchased this on
 
Delta Faucet

In2ition® Multi Function Hand Shower in Matte Black

  • Fast #
  • Part #D58569BL25PK
  • Item #9929717
  • Manufacturer Part #58569-BL25-PK
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Delta Faucet

In2ition® Multi Function Hand Shower in Matte Black

  • Fast #
  • Part #D58569BL25PK
  • Item #9929717
  • Manufacturer Part #58569-BL25-PK
5 out of 5 Customer Rating

X Points
Color Finish Name: Matte Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 72
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Perfectly coordinates with Matte Black finish
  • The In2ition® Two-in-One Shower gets water where you need it most using the integrated shower head and hand shower separately or together
  • Perfect for bathing loved ones and pets as well as keeping the inside of your shower and tub clean
  • Integrated hand shower docks securely into shower head when not in use
  • Spray settings include: Full Body spray, Fast Massage spray, Full Spray with Massage, Slow Massage spray and Pause
  • Pause feature reduces water to a trickle, giving you space for shaving, lathering and other shower tasks while maintaining your temperature settings
  • Push-button activates pause mode
  • Hand shower lever changes spray modes
  • Soft, rubber Touch-Clean® spray holes allow you to easily wipe away calcium and lime buildup from the spray face of your shower head and hand shower with the touch of a finger
  • Includes 60-82 inch stretchable metal hose
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
CEC Compliant:
Not for Sale in CA
Collection:
In2ition®
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Depth:
5-11/25 in
Faucet Material:
Plastic
Hand Shower Diameter:
6-13/16 in
Hand Shower Flow Rate:
2.5 gpm
Height:
11-3/5 in
Hose Included:
Yes
Hose Length:
82 in
Length:
4-7/8 in
Pause Control:
Yes
Showerhead Function:
Multi
Spray Type:
Massage, Full, Pause
WaterSense Labeled:
No
Width:
6-81/100 in