Multi Function Hand Shower in SpotShield® Brushed Nickel
In2Ition® Multi Function Hand Shower in SpotShield® Brushed Nickel
Frequently Purchased Together
Product Details
Product Details
- The In2ition® Two-in-One Shower gets water where you need it most using the integrated shower head and hand shower separately or together
- Perfect for bathing loved ones and pets as well as keeping the inside of your shower and tub clean
- Soft, rubber Touch-Clean® spray holes allow you to easily wipe away calcium and lime build-up from the spray face of your shower head and hand shower with the touch of a finger
- Installs in minutes
- Spray settings include: Full Body spray, Full Spray with Massage, Massaging spray
- Pause feature reduces water to a trickle, giving you space for shaving, lathering and other shower tasks while maintaining your temperature settings
- Includes 60 in. hose
- WaterSense® labeled showers use at least 20% less water than the industry standard-saving you money without compromising performance
-
Green
Documents
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- In2Ition®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- SpotShield® Brushed Nickel
- Depth:
- 5-81/100 in
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Plastic
- Faucet Mount:
- Shower Arm Mount
- GSA Approved:
- No
- Hand Shower Diameter:
- 2-15/16 in
- Hand Shower Flow Rate:
- 1.75 gpm
- Height:
- 10-1/8 in
- Hose Included:
- Yes
- Hose Length:
- 60 in
- IAPMO Listed:
- No
- NSF Certified:
- No
- Pause Control:
- Yes
- Showerhead Function:
- Multi
- Spray Type:
- Full, Massage, Pause
- UL Listed:
- No
- WaterSense Labeled:
- Yes