Multi Function Showerhead in Matte Black
In2ition® Multi Function Showerhead in Matte Black
Frequently Purchased Together
Product Details
Product Details
- 4-spray setting shower head
- Spray settings include: Full spray, full spray + massage, massage spray and pause
- Pause feature reduces water to a trickle, giving you space for shaving, lathering and other shower tasks while maintaining your temperature settings
- Soft, rubber Touch-Clean® spray holes allow you to easily wipe away calcium and lime build-up from the sprayface of your shower head and hand shower with the touch of a finger
- Change spray settings with easy-turn dial
- Trim kit only, must order MultiChoice® universal valve rough separately to complete the unit
- Backed by Delta faucet's limited lifetime warranty
-
Green
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- CEC Compliant:
- For Sale in CA
- Collection:
- In2ition®
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Depth:
- 5-81/100 in
- Diameter:
- 6-1/8 in
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Plastic
- Faucet Mount:
- Shower Arm Mount
- Height:
- 10-13/100 in
- Shape:
- Round
- Showerhead Flow Rate:
- 1.75 gpm
- Showerhead Function:
- Multi
- Spray Type:
- Full, Full Spray w/ Massage, Massage, Pause
- WaterSense Labeled:
- Yes
- Width:
- 6-13/100 in