This product requires certification to purchase.

One Handle Single Function Bathtub & Shower Faucet in Champagne Bronze (Trim Only)

You last purchased this on
 
Delta Faucet

Kayra™ One Handle Single Function Bathtub & Shower Faucet in Champagne Bronze (Trim Only)

Brand image
You last purchased this on
 
Delta Faucet

Kayra™ One Handle Single Function Bathtub & Shower Faucet in Champagne Bronze (Trim Only)

  • Fast #
  • Part #DT14433CZ
  • Item #10381664
  • Manufacturer Part #T14433-CZ
5 out of 5 Customer Rating
One Handle Single Function Bathtub & Shower Faucet (Trim Only)

X Points
Color Finish Name: Champagne Bronze Select Color Finish Name
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Recommended rough-in kit R10000 series
  • Monitor® pressure balance valve keeps water temperature within a safe ± 3.6? F (± 2.0? C), helping to protect you from sudden changes in hot or cold water pressure
  • Spray settings include: Full Body spray
  • ADA compliant metal lever handle
  • Temperature only controlled with handle
  • WaterSense® labeled shower heads use at least 20% less water than the industry standard without compromising performance
  • Red/Blue indicator markings
  • Cartridge included
  • Includes coordinating pull-up diverter tub spout
  • All parts replaceable from the front of the valve
  • Requires Certification
  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
Application:
Residential
CEC Compliant:
For Sale in CA
Collection:
Kayra™
Color Finish Category:
Bronze Tones
Color Finish Name:
Champagne Bronze
Flow Rate:
1.75 gpm
Handle Included:
Yes
Handle Material:
Zinc
Handle Type:
Lever
Height:
6-63/100 in
Number of Handles:
Single Handle
Product Type:
Bathtub & Shower Faucet
Proposition 65:
CALIFORNIA PROP 65 WARNING This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov. Wash hands after installing or remov
Showerhead Flow Rate:
1.75 gpm
Showerhead Function:
Single
Trim Only:
Yes
Valve Trim Type:
Transfer & Diverter
WaterSense Labeled:
Yes



Ferguson Loader Loading animation for Ferguson.com
Call for Pricing
Call for Pricing