One Handle Single Function Shower Faucet in Champagne Bronze (Trim Only)
Kayra™ One Handle Single Function Shower Faucet in Champagne Bronze (Trim Only)
Frequently Purchased Together
Product Details
Product Details
- Trim kit only, must order MultiChoice® Universal Valve separately to complete the unit
- Recommended rough-in kit R10000 series
- Monitor® pressure balance valve keeps water temperature within a safe ±3° F (±1.6° C), helping to protect you from sudden changes in hot or cold water pressure
- Spray settings include: Full Body spray
- ADA compliant metal lever handle
- Temperature only controlled with handle
- WaterSense® labeled shower heads use at least 20% less water than the industry standard without compromising performance
- Red/Blue indicator markings
- Cartridge included
- Shower only
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- Collection:
- Kayra™
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Champagne Bronze
- Handle Material:
- Zinc
- Handle Type:
- Lever
- Height:
- 6-63/100 in
- Number of Handles:
- Single Handle
- Proposition 65:
- CALIFORNIA PROP 65 WARNING This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov. Wash hands after installing or remov
- Showerhead Flow Rate:
- 1.75 gpm
- Showerhead Function:
- Single
- Trim Only:
- Yes
- WaterSense Labeled:
- Yes