This product requires certification to purchase.

Single Handle Monoblock Bathroom Sink Faucet in Matte Black

You last purchased this on
 
Delta Faucet

Kayra™ Single Handle Monoblock Bathroom Sink Faucet in Matte Black

  • Fast #
  • Part #D533LFBLPDMPU
  • Item #8950784
  • Manufacturer Part #533LF-BLPDMPU
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Delta Faucet

Kayra™ Single Handle Monoblock Bathroom Sink Faucet in Matte Black

  • Fast #
  • Part #D533LFBLPDMPU
  • Item #8950784
  • Manufacturer Part #533LF-BLPDMPU
5 out of 5 Customer Rating

X Points
Color Finish Name: Matte Black Select Color Finish Name

Package Quantity Info:

Each: 1 Case: 3 Pallet: 75
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Laminar flow lends a beautiful, refined look that complements the design of the faucet
  • Fits 1 or 3-hole 4 in. installations with optional deck plate (included)
  • Includes optional 5-15/16 in. deck plate
  • Includes matching finish metal push pop-up drain assembly
  • ADA compliant
  • WaterSense® labeled faucet uses at least 20% less water than the industry standard without compromising performance
  • Pull-down spout
  • Mounting depth accommodates 3 cm granite surfaces
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1, ASME A112.18.2
Application:
Commercial, Residential
BAA Compliant:
No
Bathroom Faucet Type:
Monoblock
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1, CSA B125.2
Cartridge Type:
Ceramic Disc
Collection:
Kayra™
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Deck Plate Included:
No
Drain Included:
Yes
Faucet Connection Size:
3/8 in
Faucet Height:
7-13/16 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Flow Rate:
1.2 gpm
GSA Approved:
No
Handle Type:
Lever
IAPMO Listed:
No
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Maximum Deck Thickness:
1-3/4 in
NSF Certified:
No
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Spout Height:
4-5/8 in
Spout Reach:
5 in
Spout Type:
Fixed
Supply Lines Included:
No
Trim Only:
No
UL Listed:
No
Vandal Resistant:
No
WaterSense Labeled:
Yes