24 in. Towel Bar in Chrome
Kendari™ 24 in. Towel Bar in Chrome
Frequently Purchased Together
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- Application:
- Shelving
- Base Plate Height:
- 1-3/4 in
- Base Plate Width:
- 1-3/4 in
- CARB OTC LEED Compliant:
- No
- Collection:
- Kendari™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Depth:
- 5-1/4 in
- GSA Approved:
- No
- Hardware Included:
- Yes
- Height:
- 4-1/4 in
- IAPMO Listed:
- No
- Length:
- 24 in
- Material:
- Metal
- Mount Type:
- Wall
- NSF Certified:
- No
- Number of Bars:
- 1
- Projection:
- 5-1/4 in
- Width:
- 25-3/4 in