This product requires certification to purchase.

Wall Mount Toilet Tissue Holder in Chrome

You last purchased this on
 
Delta Faucet

Kendari™ Wall Mount Toilet Tissue Holder in Chrome

Brand image
You last purchased this on
 
Delta Faucet

Kendari™ Wall Mount Toilet Tissue Holder in Chrome

  • Fast #
  • Part #DIAO35051
  • Item #8050665
  • Manufacturer Part #IAO35051
3.7 out of 5 Customer Rating
Wall Mount Toilet Tissue Holder

X Points
Color Finish Name: Chrome Select Color Finish Name
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
Base Plate Height:
1-3/4 in
Base Plate Width:
1-3/4 in
CARB OTC LEED Compliant:
No
Collection:
Kendari™
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Depth:
6-3/4 in
GSA Approved:
No
Hardware Included:
Yes
Height:
1-3/4 in
IAPMO Listed:
No
Installation Type:
Wall Mount
Length:
6-3/4 in
Material:
Metal
Mount Type:
Wall
NSF Certified:
No
Pivoting:
No
Projection:
2-1/2 in
Width:
2-1/2 in



Customers Also Bought
1–6 of 18 items
Part #D73535
Item #9929731
4.7 out of 5 Customer Rating
Requires Certification
Part #D73535CZ
Item #9929733
3.9 out of 5 Customer Rating
Requires Certification
Part #D75950BL
Item #7290655
4.1 out of 5 Customer Rating
Requires Certification
Part #KCB-CLC1526FS
Item #669426
3.2 out of 5 Customer Rating
Requires Certification
Part #DT17235BLI
Item #9929845
4.3 out of 5 Customer Rating
Requires Certification
Part #D342702SP
Item #10350415
4.4 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #D73550
Item #9929735
5 out of 5 Customer Rating
Requires Certification
Part #D772500SS
Item #9570683
5 out of 5 Customer Rating
Requires Certification
Part #DIAO20151
Item #7503916
4.8 out of 5 Customer Rating
Requires Certification
Part #D774500SS
Item #7211967
4 out of 5 Customer Rating
Requires Certification
Part #D77655RB
Item #8950782
3.6 out of 5 Customer Rating
Requires Certification
Part #D75950BL
Item #7290655
4.1 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing