This product requires certification to purchase.

24 in. Towel Bar in Luxe Gold

This product has been replaced by

24" HIBISCUS TOWEL BAR - BRUSHED GOLD
Signature Hardware 24 in. Towel Bar in Brushed Gold
Manufacturer Part #SHHB24TBBG
Delta Faucet

Kintsu™ 24 in. Towel Bar in Luxe Gold

  • Fast #
  • Part #D692406GL
  • Item #9115166
5 out of 5 Customer Rating
Brand image

This product has been replaced by

24" HIBISCUS TOWEL BAR - BRUSHED GOLD
Signature Hardware 24 in. Towel Bar in Brushed Gold
Manufacturer Part #SHHB24TBBG
Delta Faucet

Kintsu™ 24 in. Towel Bar in Luxe Gold

  • Fast #
  • Part #D692406GL
  • Item #9115166
5 out of 5 Customer Rating

X Points

Color Finish Name: Luxe Gold Select Color Finish Name

Package Quantity Info:

Each: 1 Case: 3 Pallet: 120
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • All metal construction
  • Additional glass panel installation kit available, 699907-XX
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
Base Plate Height:
2-1/4 in
Base Plate Width:
2-1/4 in
CARB OTC LEED Compliant:
No
Collection:
Kintsu™
Color Finish Category:
Gold Tones
Color Finish Name:
Luxe Gold
Depth:
3-69/100 in
GSA Approved:
No
Hardware Included:
Yes
Height:
2-1/4 in
IAPMO Listed:
No
Installation Type:
Wall Mount
Length:
24 in
Material:
Metal
Mount Type:
Wall
NSF Certified:
No
Number of Bars:
1
Projection:
3-11/16 in
Proposition 65:
CALIFORNIA PROP 65 WARNING This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov. Wash hands after installing or removing the product.
Width:
24 in