Knob Handle Ball Assembly in Stainless Steel
Knob Handle Ball Assembly in Stainless Steel
-
Pick Up: 4 Available in Hilliard, OH
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- For single knob handle faucets
- Excludes 1300-1800 tub/showers
- Bulk option is packed 6 balls per bag, 10 bags per case
- Lead Law Compliant
-
Lead Law Compliant, Not Certified
Documents
Specifications
- ADA Compliant:
- No
- Faucet Part Type:
- Handle Kit
- GSA Approved:
- No
- IAPMO Listed:
- No
- Lead Law Compliance Level:
- Compliant Not Certified
- NSF Certified:
- No
- WaterSense Labeled:
- No