3 in. Metal Handle Kit in Chrome
Lahara® 3 in. Metal Handle Kit in Chrome
Frequently Purchased Together
Product Details
Product Details
- Metal lever handle
- For use with bidet, lavatory and kitchen faucets
- Finish guaranteed not to tarnish or corrode
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Collection:
- Lahara®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Faucet Part Type:
- Handle
- GSA Approved:
- No
- Handle Type:
- Lever
- Height:
- 2-13/16 in
- IAPMO Listed:
- No
- Material:
- Metal
- NSF Certified:
- No
- Number of Handles:
- Two Handle
- Origin:
- Global
- WaterSense Labeled:
- No
- Width:
- 3 in