This product requires certification to purchase.

Non-Diverter Tub Spout in Matte Black

Delta Faucet

Lahara® Non-Diverter Tub Spout in Matte Black

  • Fast #
  • Part #DRP53237BL
  • Item #8951256
  • Manufacturer Part #RP53237BL
3.3 out of 5 Customer Rating
Brand image
Delta Faucet

Lahara® Non-Diverter Tub Spout in Matte Black

  • Fast #
  • Part #DRP53237BL
  • Item #8951256
  • Manufacturer Part #RP53237BL
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Pallet: 390
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • 6 3/4" total length
  • Sweat onto 1/2" C.W.T. or thread onto 1/2" IPS
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
Collection:
Lahara®
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
End Connection 1:
FIPS
End Connections:
FIPS
Faucet Part Type:
Tub Spout
Fits Brand:
Delta
Fits Model:
T14432
Fitting Size 1:
1/2 in
Fitting Sizes:
1/2 in
GSA Approved:
No
IAPMO Listed:
No
Installation Type:
Wall Mount
Length:
6-3/4 in
Material:
Plastic
NSF Certified:
No
Proposition 65:
WARNING: This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Spout Type:
Non-diverter
UL Listed:
No
UPC:
034449959728
WaterSense Labeled:
No