This product requires certification to purchase.

Round Closed Towel Ring in Brilliance Stainless

You last purchased this on
 
Delta Faucet

Lahara™ Round Closed Towel Ring in Brilliance Stainless

  • Fast #
  • Part #D73846SS
  • Item #3527773
  • Manufacturer Part #73846-SS
4.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
Delta Faucet

Lahara™ Round Closed Towel Ring in Brilliance Stainless

  • Fast #
  • Part #D73846SS
  • Item #3527773
  • Manufacturer Part #73846-SS
4.1 out of 5 Customer Rating

X Points
Color Finish Name: Brilliance Stainless Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 435
Looking for compatible parts?

Frequently Purchased Together

Product Details

Product Details

  • Perfectly coordinates with the Lahara bath collection
  • Extends 2-9/32 in. from wall
  • Tile/masonry-plastic or lead anchors plaster/drywall-toggle bolts recommend if wood blocking is not available
  • Mounting hardware and mounting template included with product
  • Assembled dimensions: 8-3/16 in. H x 2-9/32 in. D x 7-7/16 in. W
  • Requires Certification

Specifications

ADA Compliant:
No
Base Plate Height:
2 in
Base Plate Width:
2 in
CARB OTC LEED Compliant:
No
Collection:
Lahara™
Color Finish Category:
Stainless Steel
Color Finish Name:
Brilliance® Stainless
Depth:
2-7/25 in
Diameter:
7-7/16 in
GSA Approved:
No
Hardware Included:
Yes
Height:
8-3/16 in
IAPMO Listed:
No
Material:
Zinc
Mount Type:
Wall
NSF Certified:
No
Projection:
2-9/32 in
Ring Type:
Closed
Shape:
Round