This product requires certification to purchase.

Single Handle Centerset Bathroom Sink Faucet

You last purchased this on
 
Delta Faucet

Lahara® Single Handle Centerset Bathroom Sink Faucet

  • Fast #
  • Part #D538TSSDST
  • Item #4154313
  • Manufacturer Part #538T-SS-DST
3.8 out of 5 Customer Rating
Brand image
You last purchased this on
 
Delta Faucet

Lahara® Single Handle Centerset Bathroom Sink Faucet

  • Fast #
  • Part #D538TSSDST
  • Item #4154313
  • Manufacturer Part #538T-SS-DST
3.8 out of 5 Customer Rating

X Points
Color Finish Name: Brilliance Stainless Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 84
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Operate hands-free by placing your hands near the faucet, with just a touch anywhere on the spout or handle, or manually using the handle
  • Helps keep your faucet cleaner, because washing the mess off your hands shouldn't involve making a mess of your faucet
  • Automatic water flow shut-off after two minutes helps conserve water
  • Integrated Tempests® LED light shows water temperature, changing from blue to magenta to red as temperature increases
  • Batteries last approximately 1 year if using AA batteries or 3 years if using C batteries, based on 20 minutes of usage per day
  • Optional A/C adapter EP102157 may be ordered separately
  • DIAMOND Seal® Technology is less hassle to install and helps your faucet perform like new for life, reducing leak points and lasting twice as long as the industry standard
  • Everything you need is together in one convenient box, including integrated Inflex® PEX supply lines
  • Fits 1 or 3-hole 4-inch installations (with included 6-1/2 inch deck plate)
  • Optional red/blue temperature indicator ring included
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1, ASME A112.18.2
Application:
Residential
BAA Compliant:
No
Bathroom Faucet Type:
Centerset, Sensor
Battery Size:
AA
Battery Type:
Alkaline
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1, CSA B125.2
Cartridge Type:
Ceramic Disc
Collection:
Lahara®
Color Finish Category:
Stainless Steel
Color Finish Name:
Brilliance® Stainless
Depth:
3-39/50 in
Drain Included:
Yes
Faucet Center Size:
4 in
Faucet Connection Size:
3/8 in
Faucet Height:
9-9/32 in
Faucet Material:
Zinc
Faucet Mount:
Deck Mount
Flow Rate:
1.2 gpm
GSA Approved:
No
Handle Included:
Yes
Handle Material:
Zinc
Handle Type:
Lever
Height:
9-7/25 in
IAPMO Listed:
Yes
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Maximum Deck Thickness:
2-1/8 in
NSF Certified:
No
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Spout Height:
7-31/100 in
Spout Reach:
5-1/2 in
Spout Type:
Fixed
Supply Lines Included:
Yes
Trim Only:
No
UL Listed:
No
Vandal Resistant:
No
WaterSense Labeled:
Yes
Width:
6-1/2 in