This product requires certification to purchase.

Tub Spout in Stainless

You last purchased this on
 
Delta Faucet

Lahara Tub Spout in Stainless

  • Fast #
  • Part #DRP53237SS
  • Item #3628642
  • Manufacturer Part #RP53237SS
4.8 out of 5 Customer Rating
Brand image
You last purchased this on
 
Delta Faucet

Lahara Tub Spout in Stainless

  • Fast #
  • Part #DRP53237SS
  • Item #3628642
  • Manufacturer Part #RP53237SS
4.8 out of 5 Customer Rating

X Points
Color Finish Name: Stainless Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 1088
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • 6 3/4" total length
  • Sweat onto 1/2" C.W.T. or thread onto 1/2" IPS
  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
Lahara
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless
Faucet Part Type:
Tub Spout
Fits Brand:
Delta
Fitting Size 1:
1/2 in
Fitting Sizes:
1/2 in
Height:
3 in
Installation Type:
Wall Mount
Length:
6-3/4 in
Material:
Plastic
Material Type:
ABS
NSF Certified:
No
Proposition 65:
WARNING: This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Spout Reach:
6-3/4 in
WaterSense Labeled:
No