This product requires certification to purchase.

Two Handle Roman Tub Faucet in Brilliance® Stainless (Trim Only)

You last purchased this on
 
Delta Faucet

Lahara® Two Handle Roman Tub Faucet in Brilliance® Stainless (Trim Only)

Brand image
You last purchased this on
 
Delta Faucet

Lahara® Two Handle Roman Tub Faucet in Brilliance® Stainless (Trim Only)

  • Fast #
  • Part #DT2738SS
  • Item #3527769
  • Manufacturer Part #T2738-SS
3.6 out of 5 Customer Rating

X Points
Color Finish Name: Brilliance Stainless Select Color Finish Name
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • ADA Compliant
  • Trim kit only, must purchase rough-in R2707 separately to complete the unit
  • Alternative rough options: R2707-PX (plex crimp applications), R2707-MF (memory fitting/cold expansion applications)
  • 3-hole 8-16" installation
  • Rigid slip-on spout
  • Valve is not included, must purchase separately
  • Backed by Delta Faucet’s lifetime limited warranty
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
Application:
Residential
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B125.1
Collection:
Lahara®
Color Finish Category:
Stainless Steel
Color Finish Name:
Brilliance® Stainless
Depth:
10 in
Faucet Center Size:
8 in - 16 in
Faucet Connection:
IPS
Faucet Material:
Zinc
Faucet Mount:
Deck Mount
Faucet Type:
Roman Tub Faucet Only
Flow Rate:
18.0 gpm
GSA Approved:
No
Handle Material:
Zinc
Handle Type:
Lever
Height:
8-22/25 in
IAPMO Listed:
Yes
NSF Certified:
No
Number of Handles:
Two Handle
Number of Holes:
3 Hole
Spout Height:
8-22/25 in
Trim Only:
Yes
Tub Spout Reach:
8-1/2 in
WaterSense Labeled:
No



Ferguson Loader Loading animation for Ferguson.com
Ferguson Loader Loading animation for Ferguson.com