This product requires certification to purchase.

Wall Mount Toilet Tissue Holder in Brilliance® Stainless

You last purchased this on
 
Delta Faucet

Lahara™ Wall Mount Toilet Tissue Holder in Brilliance® Stainless

Brand image
You last purchased this on
 
Delta Faucet

Lahara™ Wall Mount Toilet Tissue Holder in Brilliance® Stainless

  • Fast #
  • Part #D73850SS
  • Item #3527730
  • Manufacturer Part #73850-SS
3.4 out of 5 Customer Rating
Wall Mount Toilet Tissue Holder

X Points
Color Finish Name: Brilliance Stainless Select Color Finish Name
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Perfectly coordinates with the Lahara bath collection
  • Extends 3-3/4 in. from wall
  • Tile/masonry-plastic or lead anchors plaster/drywall-toggle bolts recommend if wood blocking is not available
  • Mounting hardware and mounting template included with product
  • Assembled dimensions: 2 in. H x 3-3/4 in. D x 8-3/4 in. W
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
Base Plate Height:
2 in
Base Plate Width:
2 in
CARB OTC LEED Compliant:
No
Collection:
Lahara™
Color Finish Category:
Stainless Steel
Color Finish Name:
Brilliance® Stainless
GSA Approved:
No
Hardware Included:
Yes
IAPMO Listed:
No
Length:
8-3/4 in
Material:
Zinc
Mount Type:
Wall
NSF Certified:
No
Pivoting:
Yes
Projection:
3-3/4 in


Customers Also Bought
1–6 of 18 items
Part #D73846SS
Item #3527773
4.1 out of 5 Customer Rating
Requires Certification
Part #D73824SS
Item #3527634
3.7 out of 5 Customer Rating
Requires Certification
Part #D73835SS
Item #3527626
4.8 out of 5 Customer Rating
Requires Certification
Part #D73818CZ
Item #4274840
5 out of 5 Customer Rating
Requires Certification
Part #D41712SS
Item #4783695
3.9 out of 5 Customer Rating
Requires Certification
Part #D41718SS
Item #4783645
4.4 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #D73818CZ
Item #4274840
5 out of 5 Customer Rating
Requires Certification
Part #D73835SS
Item #3527626
4.8 out of 5 Customer Rating
Requires Certification
Part #D73824SS
Item #3527634
3.7 out of 5 Customer Rating
Requires Certification
Part #D73846SS
Item #3527773
4.1 out of 5 Customer Rating
Requires Certification
Part #D77655SS
Item #7794646
5 out of 5 Customer Rating
Requires Certification
Part #D76450SS
Item #4918845
3.6 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing