This product requires certification to purchase.

1 in. Metal Trim Ring Base and Gasket for Model 19978-DST, Model 9178-DST and Model 9678-DST

You last purchased this on
 
Delta Faucet

Leland® 1 in. Metal Trim Ring Base and Gasket for Model 19978-DST, Model 9178-DST and Model 9678-DST

  • Fast #
  • Part #DRP52610CZ
  • Item #9798385
  • Manufacturer Part #RP52610CZ
4.6 out of 5 Customer Rating
Brand image
You last purchased this on
 
Delta Faucet

Leland® 1 in. Metal Trim Ring Base and Gasket for Model 19978-DST, Model 9178-DST and Model 9678-DST

  • Fast #
  • Part #DRP52610CZ
  • Item #9798385
  • Manufacturer Part #RP52610CZ
4.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Pallet: 5880
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Requires Certification

Specifications

Brand Model Compatibility:
Model 19978-DST, Model 9178-DST, Model 9678-DST
Collection:
Leland®
Color Finish Category:
Bronze Tones
Color Finish Name:
Champagne Bronze
Faucet Part Type:
Trim Ring
Height:
1 in
Material:
Metal