1.8 gpm Sheildspray Kitchen Wand Assembly in Arctic Stainless
Leland 1.8 gpm Sheildspray Kitchen Wand Assembly in Arctic Stainless
Product Details
Product Details
Specifications
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- Collection:
- Leland
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Arctic Stainless
- Depth:
- 3 in
- Faucet Part Type:
- Wand Assembly
- Flow Rate:
- 1.8 gpm
- GSA Approved:
- No
- Height:
- 4-1/2 in
- Material:
- Plastic
- Material Type:
- ABS
- NSF Certified:
- No