2-1/8 in. Bathroom Sink Drain in Brilliance Stainless
Leland 2-1/8 in. Bathroom Sink Drain in Brilliance Stainless
Frequently Purchased Together
Product Details
Product Details
- For vessel sink applications less overflow holes
Documents
Specifications
- ASME:
- ASME A112.18.2
- Collection:
- Leland
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless
- Grid Drain Material:
- Plastic
- Overflow Included:
- No
- Strainer Diameter:
- 2-1/8 in
- Tailpiece Style:
- Straight