Diverter Tub Spout In Venetian Bronze
Leland Diverter Tub Spout In Venetian Bronze
Frequently Purchased Together
Product Details
Product Details
- Coordinates with Leland bath collection
- 6 1/2" total length
- Pulls up to divert
- Sweat onto a 1/2 in. CWT connection or thread onto 1/2 in. IPS nipple
- Durable finish guaranteed not to tarnish or corrode
- Non-metallic construction
Specifications
- ADA Compliant:
- No
- CEC Compliant:
- For Sale in CA
- Collection:
- Leland
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Venetian Bronze
- Faucet Part Type:
- Tub Spout
- Fits Brand:
- Delta
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Flow Rate:
- 8.5 gpm
- Material:
- Plastic
- NSF Certified:
- No
- Proposition 65:
- WARNING: This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Spout Reach:
- 6-1/2 in
- Spout Type:
- Diverter
- WaterSense Labeled:
- No