Handle With Set Screw Leland Venetian Bronze
Leland Handle With Set Screw Leland Venetian Bronze
Frequently Purchased Together
Product Details
Product Details
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Collection:
- Leland
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Venetian Bronze
- Faucet Part Type:
- Handle Kit
- Handle Type:
- Lever
- Material:
- Metal
- Number of Handles:
- Single Handle