Kitchen Soap Dispenser in SpotShield® Stainless
Leland® Kitchen Soap Dispenser in SpotShield® Stainless
Frequently Purchased Together
Product Details
Product Details
Documents
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- Leland®
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- SpotShield® Stainless
- GSA Approved:
- No
- IAPMO Listed:
- No
- Installation Type:
- Deck Mount
- Material:
- Brass
- Number of Holes:
- 1 Hole
- Spring Loaded:
- No
- Weight:
- 0.582 lb