Robe Hook in Polished Chrome
Leland® Robe Hook in Polished Chrome
Product Details
Product Details
- Finish guaranteed not to tarnish or corrode
Specifications
- ADA Compliant:
- No
- Base Plate Height:
- 4-27/64 in
- Base Plate Width:
- 4-27/64 in
- CARB OTC LEED Compliant:
- No
- Collection:
- Leland®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 5 in
- IAPMO Listed:
- No
- Installation Type:
- Wall Mount
- Material:
- Metal
- Mount Type:
- Wall
- Projection:
- 5 in
- Width:
- 2-3/8 in