Wand Assembly in Stainless Steel for Delta 19978-SSSD-DST Kitchen Faucet
Leland Wand Assembly in Stainless Steel for Delta 19978-SSSD-DST Kitchen Faucet
Frequently Purchased Together
Product Details
Product Details
Specifications
- CARB OTC LEED Compliant:
- No
- Collection:
- Leland
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless
- Faucet Part Type:
- Spray Assembly
- Flow Rate:
- 1.8 gpm
- GSA Approved:
- No
- Height:
- 1 in
- Material:
- Plastic
- NSF Certified:
- No