23 x 18 in. No Hole Stainless Steel Single Bowl Undermount Kitchen Sink
Lenta® 23 x 18 in. No Hole Stainless Steel Single Bowl Undermount Kitchen Sink
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Stainless steel kitchen sink with Universal design features clean lines and rounded corners for a streamlined contemporary look in any kitchen - black silicone bottom grid enhances the style and functionality of the sink
- Outer sink dimension: 23 in. L x 18 in. W x 9.5 in. D - bowl dimension: 21 in. L x 16 in. W x 9 in. D - minimum cabinet size: 27 in. - 3.88 in. drain opening compatible with all standard garbage disposals
- Kit includes stainless steel kitchen sink, black silicone bottom grid, stainless steel drain assembly with strainer - installation ready sink comes with all mounting hardware and cut-out template
- Heavy duty stainless steel: Engineered for long-lasting durability, this Delta kitchen sink is made with high-performance TRU16™ gauge stainless steel with great resistance to dents and damage - wear-resistant SatinSheen™ finish is easy to maintain, with resistance to rust, corrosion, and fading
- Undermount design installs seamlessly to create a clean look with no exposed mounting deck, allowing you to wipe water and debris into the sink - rear-set drain creates more storage space in the base cabinet
- Single bowl sink offers ample space for washing large cookware while containing mess and splatter - compact dimensions perfect for smaller kitchens
- NOISEDEFEND™ soundproofing technology with thick sound-absorbing rubber pads on all sides of the sink greatly reduces noise and vibration while the sink is in use - fully insulated with anti-condensation undercoating that helps prevent moisture build-up to reduce the risk of water damage inside base cabinets
- Silicone bottom grid helps protect sink surface from scratches and dents, keeps dishes elevated for better draining - made with durable material, dishwasher-safe and heat-resistant to 400°F
- Stainless steel sink drain assembly keeps drain pipe clear to help prevent clogs - high-quality strainer is removable for easier cleaning and allows water to flow freely while trapping food particles and debris
- Easy to clean sink with non-porous surface and rounded EZClean™ corners that help prevent buildup over time - drainage grooves and gently sloped sink bottom channel water into the drain, helping prevent pooling in the sink; optimized slope helps keep your fragile stemware from tipping over - certifications cUPC (ASME A112.19.3 CSA B45.4)
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.19.3
- CSA Certified:
- CSA B45.4
- Collection:
- Lenta®
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Drain Location:
- Rear
- Drain Opening:
- 3-22/25 in
- Gauge (metal):
- 16 ga
- Length:
- 23 in
- Number of Bowls:
- 1
- Number of Holes:
- No Hole
- Shape:
- Rectangular
- Sink Bowl Size:
- 21 in x 16 in x 9 in
- Sink Depth:
- 9 in
- Sink Installation Type:
- Undermount
- Sink Material:
- Stainless Steel
- Sink Size Range:
- 20 in - 25.99 in
- UPC:
- 195205998938
- Width:
- 18 in