This product requires certification to purchase.

Lever Handle Tub Filler in Brilliance® Stainless

You last purchased this on
 
Delta Faucet

Lever Handle Tub Filler in Brilliance® Stainless

  • Fast #
  • Part #DH566SS
  • Item #8047050
  • Manufacturer Part #H566SS
3.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
Delta Faucet

Lever Handle Tub Filler in Brilliance® Stainless

  • Fast #
  • Part #DH566SS
  • Item #8047050
  • Manufacturer Part #H566SS
3.1 out of 5 Customer Rating

X Points
Color Finish Name: Brilliance Stainless Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 1200
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • For use with Dorval 14S Series faucets
  • May also be used with Dorval floor-mount roman tub filler
  • ADA compliant metal lever handles
  • Red/blue indicators
  • Includes set screw for easy installation
  • Requires Certification
  • ADA Compliant

Documents


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.18.1
ASSE Standards:
ASSE 1061
Brand Model Compatibility:
Dorval™ 14S Series
CSA Certified:
CSA B125.1
Color Finish Category:
Stainless Steel
Color Finish Name:
Brilliance® Stainless
Faucet Part Type:
Handle
GSA Approved:
No
Handle Type:
Lever
Height:
2-1/4 in
IAPMO Listed:
No
Material:
Zinc
NSF Certified:
No
Number of Handles:
Single Handle
Origin:
Domestic
WaterSense Labeled:
Yes
Width:
4-1/4 in