18 in. Towel Bar in Polished Chrome
Lilah 18 in. Towel Bar in Polished Chrome
Frequently Purchased Together
Product Details
Product Details
Documents
Specifications
- ADA Compliant:
- No
- Base Plate Height:
- 1-5/8 in
- Base Plate Width:
- 1-5/8 in
- CARB OTC LEED Compliant:
- No
- Collection:
- Lilah
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- GSA Approved:
- No
- Hardware Included:
- Yes
- Height:
- 1-5/8 in
- IAPMO Listed:
- No
- Length:
- 18 in
- Material:
- Stainless Steel
- Mount Type:
- Wall
- NSF Certified:
- No
- Number of Bars:
- 1
- Projection:
- 3-1/4 in