This product requires certification to purchase.

24 in. Towel Bar in Polished Chrome

Delta Faucet

Lilah 24 in. Towel Bar in Polished Chrome

  • Fast #
  • Part #DIAO20124
  • Item #7503917
  • Manufacturer Part #IAO20124
5 out of 5 Customer Rating
Brand image
Delta Faucet

Lilah 24 in. Towel Bar in Polished Chrome

  • Fast #
  • Part #DIAO20124
  • Item #7503917
  • Manufacturer Part #IAO20124
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12 Pallet: 288
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Application:
Commercial, Residential
Base Plate Height:
1-5/8 in
Base Plate Width:
1-5/8 in
CARB OTC LEED Compliant:
No
Collection:
Lilah
Color Finish Category:
Chromes
Color Finish Name:
Chrome
GSA Approved:
No
Hardware Included:
Yes
Height:
1-5/8 in
IAPMO Listed:
No
Length:
21-13/16 in
Material:
Stainless Steel
Mount Type:
Wall
NSF Certified:
No
Number of Bars:
1
Projection:
3-1/4 in
UPC:
034449698108