This product requires certification to purchase.

24 in. Towel Holder in Chrome

You last purchased this on
 
Delta Faucet

Lilah 24 in. Towel Holder in Chrome

  • Fast #
  • Part #DIAO20130
  • Item #7717113
  • Manufacturer Part #IAO20130
3.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Delta Faucet

Lilah 24 in. Towel Holder in Chrome

  • Fast #
  • Part #DIAO20130
  • Item #7717113
  • Manufacturer Part #IAO20130
3.4 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Case: 6 Pallet: 48
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Application:
Residential
CARB OTC LEED Compliant:
No
Collection:
Lilah
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Depth:
4-81/100 in
GSA Approved:
No
Height:
23-11/25 in
IAPMO Listed:
No
Length:
24 in
Material:
Brass
Mount Type:
Wall
NSF Certified:
No
Number of Bars:
5
Projection:
8-3/4 in
Width:
21-13/16 in