This product requires certification to purchase.

Wall Mount Toilet Tissue Holder in Chrome

Delta Faucet

Lilah Wall Mount Toilet Tissue Holder in Chrome

  • Fast #
  • Part #DIAO20151
  • Item #7503916
  • Manufacturer Part #IAO20151
4.8 out of 5 Customer Rating
Brand image
Delta Faucet

Lilah Wall Mount Toilet Tissue Holder in Chrome

  • Fast #
  • Part #DIAO20151
  • Item #7503916
  • Manufacturer Part #IAO20151
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12 Pallet: 576
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Application:
Residential
Base Plate Height:
1-21/32 in
Base Plate Width:
1-21/32 in
CARB OTC LEED Compliant:
No
Collection:
Lilah
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Depth:
2-23/32 in
GSA Approved:
No
Hardware Included:
Yes
Height:
3-3/4 in
IAPMO Listed:
No
Installation Type:
Wall Mount
Length:
6-1/4 in
Material:
Brass
Mount Type:
Wall
NSF Certified:
No
Pivoting:
No
Projection:
2-23/32 in
UPC:
034449829298
Width:
6-13/50 in